SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Pipe Markr, Sprinkler Water, R, 8 In orGrtr

BRADY| Zoro #: G1998884| Mfr #: 7269-1HV

$4.42 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: vinylFits Pipe O.D.: 8" and LargerCharacter Height: 3-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1998884 Mfr #: 7269-1HV
Material: vinylFits Pipe O.D.: 8" and Larger
Character Height: 3-1/2"Height: 4"
Operating Temp. Range: -0.4 Degrees FBackground Color: Red
Standards: ANSI A13.1-2007Self-Adhesive: Yes
Legend: Sprinkler WaterLegend Color: White
Width: 24"Markers per Card: 1
Item: Pipe MarkerMarker Attachment Style: Self-Adhesive
Legend Alpha Range: P to SIndoor/Outdoor Usage: Indoor/Outdoor
Language: EnglishCountry of Origin (subject to change): United States

Description

Pipe Marker, Legend Sprinkler Water, Legend Color White, Background Color Red, Fits Pipe O.D. 8 In. and Larger, Height 4 In., Width 24 In., Markers per Card 1, Material Pressure Sensitive Vinyl, Marker Attachment Style Self-Adhesive, Standards ANSI A13.1-2007

Reviews