HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Pipe Markr, Well Water, Gn, 2-1/2to7-7/8 In

BRADY| Zoro #: G0765204| Mfr #: 7305-1

$2.17 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Pipe O.D.: 2-1/2 to 7-7/8"
Legend Alpha Range: T to Z
Markers per Card: 4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0765204 Mfr #: 7305-1
Fits Pipe O.D.: 2-1/2 to 7-7/8"Legend Alpha Range: T to Z
Markers per Card: 4Standards: ANSI A13.1-2007
Background Color: GreenIndoor/Outdoor Usage: Indoor/Outdoor
Language: EnglishLegend: Well Water
Self-Adhesive: YesMarker Attachment Style: Self-Adhesive
Height: 2-1/4"Width: 14"
Legend Color: WhiteItem: Pipe Marker
Character Height: 2"Material: vinyl
Operating Temp. Range: 0 Degrees FCountry of Origin (subject to change): United States

Description

Pipe Marker, Legend Well Water, Legend Color White, Background Color Green, Fits Pipe O.D. 2-1/2 to 7-7/8 In., Height 1-1/8 In., Width 1-1/8 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes

Reviews