Pipe Mkr, Domestic Cold Water Supply, 4to6

BRADY| Zoro #: G0979246| Mfr #: 4050-D

$11.69 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0979246 Mfr #: 4050-D
Item: Pipe MarkerBackground Color: Green
Indoor/Outdoor Usage: Indoor/OutdoorLanguage: English
Legend Color: WhiteLegend Alpha Range: D to F
Standards: ANSI A13.1-2007Material: Plastic
Height: 2-13/16"Marker Attachment Style: Snap-On
Fits Pipe O.D.: 4 to 6"Character Height: 1-1/4"
Legend: Domestic Cold Water SupplyWidth: 2-13/16"
Country of Origin (subject to change): United States

Product Description

Pipe Marker, Legend Domestic Cold Water Supply, Legend Color White, Background Color Green, Fits Pipe O.D. 4 to 6 In., Height 2-13/16 In., Width 2-13/16 In., Material Coiled Printed Plastic Sheet, Marker Attachment Style Snap-On, Standards ANSI A13.1-2007

Product Reviews

Save 15%. Sign up for Z-mail.