Pipe Mkr, Domestic Hot Water, 1-1/2to2-3/8

BRADY| Zoro #: G0103397| Mfr #: 4051-B

$5.84 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Pipe O.D.: 1-1/2 to 2-3/8"Material: PlasticLegend Alpha Range: D to F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0103397 Mfr #: 4051-B
Fits Pipe O.D.: 1-1/2 to 2-3/8"Material: Plastic
Legend Alpha Range: D to FMarker Attachment Style: Snap-On
Height: 7/8"Character Height: 3/4"
Markers per Card: 1Background Color: Yellow
Legend: Domestic Hot WaterItem: Pipe Marker
Indoor/Outdoor Usage: Indoor/OutdoorLanguage: English
Legend Color: blackWidth: 7/8"
Standards: ANSI A13.1-2007Country of Origin (subject to change): United States

Description

Pipe Marker, Legend Domestic Hot Water, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 1-1/2 to 2-3/8 In., Height 7/8 In., Width 7/8 In., Material Plastic, Marker Attachment Style Snap-On, Language English

Reviews