Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pipe Mkr, Domestic Hot Water, 1-1/2to2-3/8

  • Zoro #: G0103381
  • Mfr #: 4316-B
$6.29 /ea

Order in multiples of 3

  • Item: Pipe Marker
  • Fits Pipe O.D.: 1 1/2 to 2 3/8 in
  • Legend Alpha Range: D to F
See full product details
Orders over $75 ship free.

Brady #4316-B Specifications

  • Zoro #: G0103381
  • Mfr #: 4316-B
Item: Pipe Marker Fits Pipe O.D.: 1 1/2 to 2 3/8 in
Legend Alpha Range: D to F Length: 11/16 in
Height: 7/8 in Character Height: 3/4 in
Material: Plastic Markers per Card: 1
Legend: Domestic Hot Water Legend Color: White
Indoor/Outdoor Usage: Indoor/Outdoor Standards: ANSI A13.1-2007
Marker Attachment Style: Snap-On Operating Temp. Range: -40 Degrees F
Width: 7/8 in Language: English
Pipe Marker Subject Matter: Water Background Color: Green
Flow Direction Arrow: Right Average Outdoor Durability: 5 to 8 yr
Roll Length: 7/8 in Abrasion Resistant: Yes
Reflective: No With or Without Arrows: With
Pipe Marker Mounting Style: Snap-On Pipe Marker Protective Coating: No Protective Coating
Roll Width: 7/8 in Water Resistant: No
NFPA 99, CGA C-9: No Weather Resistant: No
Chemical Resistant: Yes Minimum Service Temperature: -40 Degrees F
Humidity Resistant: No Number of Pipe Markers: 1
Printed Language: English Thickness: 0.02 in
Maximum Pipe O.D.: 2 3/8 in Legend Text Color: White
Pipe Marker Material: Vinyl Minimum Pipe O.D.: 1 1/2 in
Adhesive Pipe Marker Format: Die-Cut on Cards UV Resistant: No
ISO 14726: No Pipe Marker Package Type: Each
Glow In The Dark: No Pipe Marker Legend: Domestic Hot Water
Maximum Service Temperature: 140 Degrees F ANSI/ASME A13.1: Yes
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Domestic Hot Water, Legend Text Color White, Character Height 3/4 in, Background Color Green, With or Without Arrows With

Reviews of Brady #4316-B