Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Mkr, Domestic Hot Water, 2-1/2to3-7/8

  • Zoro #: G0104352
  • Mfr #: 4051-C
Brady Pipe Mkr, Domestic Hot Water, 2-1/2to3-7/8 4051-C
Brady Pipe Mkr, Domestic Hot Water, 2-1/2to3-7/8 4051-C
Brady Pipe Mkr, Domestic Hot Water, 2-1/2to3-7/8 4051-C
Brady Pipe Mkr, Domestic Hot Water, 2-1/2to3-7/8 4051-C
$11.59
  • Legend Color: black
  • Legend: Domestic Hot Water
  • Marker Attachment Style: Snap-On
See full product details
Orders over $75 ship free.

Brady #4051-C Specifications

  • Zoro #: G0104352
  • Mfr #: 4051-C
Legend Color: black Legend: Domestic Hot Water
Marker Attachment Style: Snap-On Background Color: Yellow
Standards: ANSI A13.1-2007 Material: Plastic
Flow Direction Arrow: Right Language: English
Markers per Card: 1 Indoor/Outdoor Usage: Indoor/Outdoor
Height: 2 in Legend Alpha Range: D to F
Pipe Marker Subject Matter: Water Character Height: 1 1/4 in
Item: Pipe Marker Length: 2 in
Width: 2 in Fits Pipe O.D.: 2-1/2 in to 3-7/8 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend Domestic Hot Water, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 2-1/2 In. to 3-7/8 In., Height 2 In., Width 2 In., Material Plastic, Marker Attachment Style Snap-On, Language English, Indoor/Outdoor Usage Indoor/Outdoor, Character Height 1-1/4 In., Markers per Card 1, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Water, Length 2 In., Flow Direction Arrow Right

Reviews of Brady #4051-C