Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Mkr, Domestic Hot Water, 2-1/2to3-7/8

  • Zoro #: G0104343
  • Mfr #: 4316-C

$7.00

  • Material: Plastic
  • Width: 2-1/2"
  • Background Color: Green
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Brady #4316-C Specifications

  • Zoro #: G0104343
  • Mfr #: 4316-C
Material: Plastic Width: 2-1/2"
Background Color: Green Indoor/Outdoor Usage: Indoor/Outdoor
Character Height: 1-1/4" Legend Alpha Range: D to F
Legend Color: White Length: 2-1/2"
Fits Pipe O.D.: 2-1/2" to 3-7/8" Marker Attachment Style: Snap-On
Markers per Card: 1 Height: 2-1/2"
Standards: ANSI A13.1-2007 Operating Temp. Range: -40 Degrees F
Language: English Legend: Domestic Hot Water
Item: Pipe Marker Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend Domestic Hot Water, Legend Color White, Background Color Green, Fits Pipe O.D. 2-1/2 In. to 3-7/8 In., Height 2-1/2 In., Width 2-1/2 In., Material Plastic, Marker Attachment Style Snap-On, Language English, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range -40 Degrees F, Character Height 1-1/4 In., Markers per Card 1, Standards ANSI A13.1-2007, Length 2-1/2 In.

Reviews of Brady #4316-C