Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pipe Mkr, Heating Water Return, 8In orGrtr

  • Zoro #: G0108342
  • Mfr #: 7129-1HV
$3.89
  • Operating Temp. Range: 0 Degrees F
  • Item: Pipe Marker
  • Background Color: Yellow
See full product details
Orders over $75 ship free.

Brady #7129-1HV Specifications

  • Zoro #: G0108342
  • Mfr #: 7129-1HV
Operating Temp. Range: 0 Degrees F Item: Pipe Marker
Background Color: Yellow Width: 24 in
Length: 24 in Height: 4 in
Indoor/Outdoor Usage: Indoor/Outdoor Standards: ANSI A13.1-2007
Fits Pipe O.D.: 8 in and Larger Legend: Heating Water Return
Legend Color: black Markers per Card: 1
Self-Adhesive: Yes Marker Attachment Style: Self-Adhesive
Material: vinyl Legend Alpha Range: G to K
Language: English Pipe Marker Subject Matter: Water
Character Height: 3 1/2 in Average Outdoor Durability: 8 to 10 yr
Roll Length: 4 in Maximum Service Temperature: 180 Degrees F
Water Resistant: Yes Protective Coating: No Protective Coating
Chemical Resistant: Yes NFPA 99, CGA C-9: No
Weather Resistant: Yes Pipe Marker Material: Vinyl
Minimum Application Temperature: 0 Degrees F Adhesive Material: Acrylic
Abrasion Resistant: Yes Adhesive Style: Permanent
Thickness: 0.004 in Pipe Marker Package Type: Card
Legend Text Color: Black Number of Pipe Markers: 1
Roll Width: 24 in With or Without Arrows: Without
UV Resistant: No Reflective: No
Adhesive Pipe Marker Format: Die-Cut on Cards ANSI/ASME A13.1: Yes
ISO 14726: No Minimum Pipe O.D.: 8 in
Minimum Service Temperature: -40 Degrees F Finish: Glossy
Printed Language: English Pipe Marker Legend: Heating Water Return
Glow In The Dark: No Humidity Resistant: No
Pipe Marker Mounting Style: Adhesive Pipe Marker Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Heating Water Return, Legend Text Color Black, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without

Reviews of Brady #7129-1HV