Pipe Mkr, Heating Water Return, 8In orGrtr

BRADY| Zoro #: G0108351| Mfr #: 7365-1HV

$4.48 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Pipe O.D.: 8" and LargerMaterial: vinylLegend Alpha Range: G to K
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0108351 Mfr #: 7365-1HV
Fits Pipe O.D.: 8" and LargerMaterial: vinyl
Legend Alpha Range: G to KMarker Attachment Style: Self-Adhesive
Height: 4"Character Height: 3-1/2"
Legend Color: WhiteStandards: ANSI A13.1-2007
Markers per Card: 1Legend: Heating Water Return
Item: Pipe MarkerIndoor/Outdoor Usage: Indoor/Outdoor
Language: EnglishWidth: 24"
Self-Adhesive: YesOperating Temp. Range: 0 Degrees F
Background Color: GreenCountry of Origin (subject to change): United States

Description

Pipe Marker, Legend Heating Water Return, Legend Color White, Background Color Green, Fits Pipe O.D. 8 In. and Larger, Height 4 In., Width 24 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes

Reviews