Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pipe Mkr, Heating Water Supply, 8In orGrtr

  • Zoro #: G0108367
  • Mfr #: 7130-1HV
$3.89
  • Legend Alpha Range: G to K
  • Indoor/Outdoor Usage: Indoor/Outdoor
  • Marker Attachment Style: Self-Adhesive
See full product details
Orders over $75 ship free.

Brady #7130-1HV Specifications

  • Zoro #: G0108367
  • Mfr #: 7130-1HV
Legend Alpha Range: G to K Indoor/Outdoor Usage: Indoor/Outdoor
Marker Attachment Style: Self-Adhesive Language: English
Markers per Card: 1 Fits Pipe O.D.: 8 in and Larger
Item: Pipe Marker Character Height: 3 1/2 in
Standards: ANSI A13.1-2007 Background Color: Yellow
Length: 24 in Pipe Marker Subject Matter: Water
Width: 24 in Self-Adhesive: Yes
Height: 4 in Legend Color: black
Legend: Heating Water Supply Operating Temp. Range: 0 Degrees F
Material: vinyl Roll Length: 4 in
Average Outdoor Durability: 8 to 10 yr Adhesive Pipe Marker Format: Die-Cut on Cards
UV Resistant: No Reflective: No
Adhesive Style: Permanent Minimum Application Temperature: 0 Degrees F
Thickness: 0.004 in Finish: Glossy
Pipe Marker Legend: Heating Water Supply Legend Text Color: Black
Adhesive Material: Acrylic Humidity Resistant: No
Protective Coating: No Protective Coating Roll Width: 24 in
Pipe Marker Material: Vinyl ANSI/ASME A13.1: Yes
Pipe Marker Package Type: Card Glow In The Dark: No
Printed Language: English Abrasion Resistant: Yes
Number of Pipe Markers: 1 Pipe Marker Mounting Style: Adhesive Pipe Marker
Chemical Resistant: Yes Minimum Pipe O.D.: 8 in
Water Resistant: Yes Weather Resistant: Yes
Minimum Service Temperature: -40 Degrees F Maximum Service Temperature: 180 Degrees F
NFPA 99, CGA C-9: No ISO 14726: No
With or Without Arrows: Without Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Heating Water Supply, Legend Text Color Black, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without

Reviews of Brady #7130-1HV