Pipe Mkr, Heating Water Supply, 8In orGrtr

BRADY| Zoro #: G0108376| Mfr #: 7366-1HV

$4.32 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0108376 Mfr #: 7366-1HV
Standards: ANSI A13.1-2007Legend Alpha Range: G to K
Item: Pipe MarkerLanguage: English
Indoor/Outdoor Usage: Indoor/OutdoorLegend: Heating Water Supply
Width: 24"Material: Vinyl
Self-Adhesive: YesHeight: 4"
Marker Attachment Style: Self-AdhesiveFits Pipe O.D.: 8" and Larger
Character Height: 3-1/2"Legend Color: White
Background Color: GreenOperating Temp. Range: 0 Degrees F
Markers per Card: 1Country of Origin (subject to change): United States

Product Description

Pipe Marker, Legend Heating Water Supply, Legend Color White, Background Color Green, Fits Pipe O.D. 8 In. and Larger, Height 4 In., Width 24 In., Markers per Card 1, Material Pressure Sensitive Vinyl, Marker Attachment Style Self-Adhesive, Standards ANSI A13.1-2007

Product Reviews

Save 15%. Sign up for Z-mail.