Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pipe Mkr, Low Pressure Steam, 1-1/2to2-3/8

  • Zoro #: G0103695
  • Mfr #: 4092-B
Brady Pipe Mkr, Low Pressure Steam, 1-1/2to2-3/8 4092-B
Brady Pipe Mkr, Low Pressure Steam, 1-1/2to2-3/8 4092-B
Brady Pipe Mkr, Low Pressure Steam, 1-1/2to2-3/8 4092-B
Brady Pipe Mkr, Low Pressure Steam, 1-1/2to2-3/8 4092-B
$6.29
  • Background Color: Yellow
  • Fits Pipe O.D.: 1 1/2 to 2 3/8 in
  • Language: English
See full product details
Orders over $75 ship free.

Brady #4092-B Specifications

  • Zoro #: G0103695
  • Mfr #: 4092-B
Background Color: Yellow Fits Pipe O.D.: 1 1/2 to 2 3/8 in
Language: English Standards: ANSI A13.1-2007
Indoor/Outdoor Usage: Indoor/Outdoor Height: 7/8 in
Width: 7/8 in Item: Pipe Marker
Pipe Marker Subject Matter: Steam Flow Direction Arrow: Right
Legend Alpha Range: L to O Length: 7/8 in
Legend Color: black Markers per Card: 1
Character Height: 3/4 in Legend: Low Pressure Steam
Marker Attachment Style: Snap-On Material: Plastic
Average Outdoor Durability: 5 to 8 yr Roll Length: 7/8 in
Maximum Pipe O.D.: 2 3/8 in Abrasion Resistant: Yes
ANSI/ASME A13.1: Yes UV Resistant: No
Roll Width: 7/8 in Maximum Service Temperature: 140 Degrees F
Water Resistant: No Minimum Service Temperature: -40 Degrees F
Number of Pipe Markers: 1 Printed Language: English
Humidity Resistant: No Weather Resistant: No
With or Without Arrows: With Pipe Marker Material: Plastic
Pipe Marker Mounting Style: Snap-On Pipe Marker Protective Coating: No Protective Coating
Thickness: 0.02 in Reflective: No
ISO 14726: No Pipe Marker Package Type: Each
Legend Text Color: Black Glow In The Dark: No
Pipe Marker Legend: Low Pressure Steam NFPA 99, CGA C-9: No
Minimum Pipe O.D.: 1 1/2 in Chemical Resistant: Yes
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Low Pressure Steam, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows With

Reviews of Brady #4092-B