DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Pipe Mkr, Low Pressure Steam, 1-1/2to2-3/8

BRADY| Zoro #: G0103704| Mfr #: 4347-B

$6.36 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 7/8"
Marker Attachment Style: Snap-On
Markers per Card: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0103704 Mfr #: 4347-B
Width: 7/8"Marker Attachment Style: Snap-On
Markers per Card: 1Character Height: 3/4"
Legend Alpha Range: L to OLanguage: English
Legend Color: WhiteOperating Temp. Range: -40 Degrees F
Item: Pipe MarkerFits Pipe O.D.: 1-1/2 to 2-3/8"
Legend: Low Pressure SteamHeight: 7/8"
Background Color: BrownIndoor/Outdoor Usage: Indoor/Outdoor
Material: PlasticStandards: ANSI A13.1-2007
Country of Origin (subject to change): United States

Description

Pipe Marker, Legend Low Pressure Steam, Legend Color White, Background Color Brown, Fits Pipe O.D. 1-1/2 to 2-3/8 In., Height 7/8 In., Width 7/8 In., Markers per Card 1, Material Coiled Printed Plastic Sheet, Marker Attachment Style Snap-On, Standards ANSI A13.1-2007

Reviews