SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Pipe Mkr, Low Pressure Steam, 1-1/2to2-3/8

BRADY| Zoro #: G1125984| Mfr #: 5720-I

$8.76 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: PolyesterWidth: 9"Fits Pipe O.D.: 1-1/2 to 2-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1125984 Mfr #: 5720-I
Material: PolyesterWidth: 9"
Fits Pipe O.D.: 1-1/2 to 2-3/8"Character Height: 3/4"
Legend Color: blackLegend: Low Pressure Steam
Height: 8"Standards: ANSI A13.1-2007
Operating Temp. Range: 41 Degrees FLegend Alpha Range: L to O
Self-Adhesive: NoMarker Attachment Style: Snap-On
Language: EnglishBackground Color: Yellow
Indoor/Outdoor Usage: Indoor/OutdoorItem: Pipe Marker
Country of Origin (subject to change): United States

Description

Pipe Marker, Legend Low Pressure Steam, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 1-1/2 to 2-3/8 In., Material PVF Overlaminated Polyester, Marker Attachment Style Snap-On, Standards ANSI A13.1-2007

Reviews