Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Mkr, Low Pressure Steam, 2-1/2to7-7/8

  • Zoro #: G0115053
  • Mfr #: 7179-1
Brady Pipe Mkr, Low Pressure Steam, 2-1/2to7-7/8 7179-1
Brady Pipe Mkr, Low Pressure Steam, 2-1/2to7-7/8 7179-1
$1.99
  • Self-Adhesive: Yes
  • Material: vinyl
  • Markers per Card: 1
See full product details
Orders over $75 ship free.

Brady #7179-1 Specifications

  • Zoro #: G0115053
  • Mfr #: 7179-1
Self-Adhesive: Yes Material: vinyl
Markers per Card: 1 Language: English
Indoor/Outdoor Usage: Indoor/Outdoor Marker Attachment Style: Self-Adhesive
Item: Pipe Marker Background Color: Yellow
Operating Temp. Range: 0 Degrees F Legend Color: black
Legend: Low Pressure Steam Standards: ANSI A13.1-2007
Width: 14 in Character Height: 2 in
Length: 14 in Height: 2 1/4 in
Legend Alpha Range: L to O Fits Pipe O.D.: 2-1/2 in to 7-7/8 in
Pipe Marker Subject Matter: Steam Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Pipe Marker, Legend Low Pressure Steam, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 2-1/2 in to 7-7/8 in, Height 2 1/4 in, Width 14 in, Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range 0 Degrees F, Character Height 2 in, Markers per Card 1, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Steam, Length 14 in

Reviews of Brady #7179-1