Pipe Mrkr, AsbestosInsulation, 6to7-7/8In

BRADY| Zoro #: G2066967| Mfr #: 4009-F

$12.26 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 8"
Marker Attachment Style: Strap-On
Character Height: 1-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2066967 Mfr #: 4009-F
Width: 8"Marker Attachment Style: Strap-On
Character Height: 1-1/4"Legend Alpha Range: A to C
Language: EnglishLegend Color: black
Item: Pipe MarkerFits Pipe O.D.: 6 to 7-7/8"
Legend: Asbestos InsulationHeight: 8"
Background Color: YellowIndoor/Outdoor Usage: Indoor/Outdoor
Material: Plastic SheetStandards: ANSI A13.1-2007
Country of Origin (subject to change): United States

Description

Pipe Marker, Legend Asbestos Insulation, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 6 In. to 7-7/8 In., Height 8 In., Width 8 In., Material Printed Plastic Sheet, Marker Attachment Style Strap-On, Standards ANSI A13.1-2007

Reviews