Pipe Mrkr, Boiler Feed Water, 8 In or Grtr

BRADY| Zoro #: G0115866| Mfr #: 7332-1HV

$4.32 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0115866 Mfr #: 7332-1HV
Standards: ANSI A13.1-2007Indoor/Outdoor Usage: Indoor/Outdoor
Legend: Boiler Feed WaterLanguage: English
Item: Pipe MarkerLegend Alpha Range: A to C
Background Color: GreenOperating Temp. Range: 0 Degrees F
Markers per Card: 1Width: 24"
Material: VinylHeight: 4"
Self-Adhesive: YesMarker Attachment Style: Self-Adhesive
Fits Pipe O.D.: 8" and LargerCharacter Height: 3-1/2"
Legend Color: WhiteCountry of Origin (subject to change): United States

Product Description

Pipe Marker, Legend Boiler Feed Water, Legend Color White, Background Color Green, Fits Pipe O.D. 8 In. and Larger, Height 4 In., Width 24 In., Markers per Card 1, Material Pressure Sensitive Vinyl, Marker Attachment Style Self-Adhesive, Standards ANSI A13.1-2007

Product Reviews

Save 15%. Sign up for Z-mail.