Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Mrkr, Breathing Air, 1-1/2to2-3/8 In

  • Zoro #: G0101744
  • Mfr #: 4302-B

$3.47

  • Marker Attachment Style: Snap-On
  • Fits Pipe O.D.: 1/2" to 2-3/8"
  • Markers per Card: 1
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Brady #4302-B Specifications

  • Zoro #: G0101744
  • Mfr #: 4302-B
Marker Attachment Style: Snap-On Fits Pipe O.D.: 1/2" to 2-3/8"
Markers per Card: 1 Legend Color: White
Pipe Marker Subject Matter: Air & Ducts Standards: ANSI A13.1-2007
Character Height: 3/4" Legend Alpha Range: A to C
Operating Temp. Range: -40 Degrees F Item: Pipe Marker
Language: English Legend: Breathing Air
Background Color: Blue Material: Plastic
Width: 7/8" Indoor/Outdoor Usage: Indoor/Outdoor
Height: 7/8" Length: 7/8"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend Breathing Air, Legend Color White, Background Color Blue, Fits Pipe O.D. 1/2 In. to 2-3/8 In., Height 7/8 In., Width 7/8 In., Material Plastic, Marker Attachment Style Snap-On, Language English, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range -40 Degrees F, Character Height 3/4 In., Markers per Card 1, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Air & Ducts, Length 7/8 In.

Reviews of Brady #4302-B