Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pipe Mrkr, Breathing Air, 2-1/2to3-7/8 In

  • Zoro #: G0104142
  • Mfr #: 4167-C
Brady Pipe Mrkr, Breathing Air, 2-1/2to3-7/8 In 4167-C
Brady Pipe Mrkr, Breathing Air, 2-1/2to3-7/8 In 4167-C
Brady Pipe Mrkr, Breathing Air, 2-1/2to3-7/8 In 4167-C
Brady Pipe Mrkr, Breathing Air, 2-1/2to3-7/8 In 4167-C
$11.59
  • Width: 2 in
  • Background Color: Green
  • Length: 2 in
See full product details
Orders over $75 ship free.

Brady #4167-C Specifications

  • Zoro #: G0104142
  • Mfr #: 4167-C
Width: 2 in Background Color: Green
Length: 2 in Item: Pipe Marker
Language: English Character Height: 1 1/4 in
Operating Temp. Range: -40 Degrees F Legend Color: White
Legend: Breathing Air Height: 2 in
Flow Direction Arrow: Right Material: Plastic
Legend Alpha Range: A to C Markers per Card: 1
Fits Pipe O.D.: 2 1/2 to 3 7/8 in Standards: ANSI A13.1-2007
Marker Attachment Style: Snap-On Indoor/Outdoor Usage: Indoor/Outdoor
Pipe Marker Subject Matter: Air & Ducts Roll Length: 2 in
Average Outdoor Durability: 5 to 8 yr Abrasion Resistant: Yes
Protective Coating: No Protective Coating Pipe Marker Mounting Style: Snap-On Pipe Marker
Water Resistant: No Number of Pipe Markers: 1
Adhesive Pipe Marker Format: Die-Cut on Cards Pipe Marker Material: Plastic
UV Resistant: No Minimum Pipe O.D.: 2 1/2 in
Reflective: No With or Without Arrows: Without
Chemical Resistant: Yes Legend Text Color: White
Weather Resistant: No Glow In The Dark: No
Maximum Service Temperature: 180 Degrees F Printed Language: English
Minimum Service Temperature: -40 Degrees F NFPA 99, CGA C-9: No
ISO 14726: No Roll Width: 2 in
Humidity Resistant: No Maximum Pipe O.D.: 3 7/8 in
ANSI/ASME A13.1: Yes Pipe Marker Legend: Breathing Air
Thickness: 0.03 in Pipe Marker Package Type: Each
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Breathing Air, Legend Text Color White, Character Height 1 1/4 in, Background Color Green, With or Without Arrows Without

Reviews of Brady #4167-C