Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Mrkr, Breathing Air, 2-1/2to3-7/8 In

  • Zoro #: G0104151
  • Mfr #: 4302-C

$8.63

  • Width: 2"
  • Legend Alpha Range: A to C
  • Legend: Breathing Air
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Brady #4302-C Specifications

  • Zoro #: G0104151
  • Mfr #: 4302-C
Width: 2" Legend Alpha Range: A to C
Legend: Breathing Air Markers per Card: 1
Material: Plastic Background Color: Blue
Standards: ANSI A13.1-2007 Operating Temp. Range: -40 Degrees F
Length: 2" Marker Attachment Style: Snap-On
Indoor/Outdoor Usage: Indoor/Outdoor Language: English
Legend Color: White Pipe Marker Subject Matter: Air & Ducts
Character Height: 1-1/4" Height: 2"
Fits Pipe O.D.: 2-1/2" to 3-7/8" Item: Pipe Marker
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend Breathing Air, Legend Color White, Background Color Blue, Fits Pipe O.D. 2-1/2 In. to 3-7/8 In., Height 2 In., Width 2 In., Material Plastic, Marker Attachment Style Snap-On, Language English, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range -40 Degrees F, Character Height 1-1/4 In., Markers per Card 1, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Air & Ducts, Length 2 In.

Reviews of Brady #4302-C