Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Mrkr, Carbon Dioxide, 1-1/2to2-3/8 In

  • Zoro #: G0101787
  • Mfr #: 4019-B
Brady Pipe Mrkr, Carbon Dioxide, 1-1/2to2-3/8 In 4019-B
Brady Pipe Mrkr, Carbon Dioxide, 1-1/2to2-3/8 In 4019-B
Brady Pipe Mrkr, Carbon Dioxide, 1-1/2to2-3/8 In 4019-B
Brady Pipe Mrkr, Carbon Dioxide, 1-1/2to2-3/8 In 4019-B
$6.29
  • Height: 7/8 in
  • Background Color: Yellow
  • Item: Pipe Marker
See full product details
Orders over $75 ship free.

Brady #4019-B Specifications

  • Zoro #: G0101787
  • Mfr #: 4019-B
Height: 7/8 in Background Color: Yellow
Item: Pipe Marker Language: English
Character Height: 3/4 in Material: Plastic
Length: 7/8 in Standards: ANSI A13.1-2007
Legend: Carbon Dioxide Legend Alpha Range: A to C
Fits Pipe O.D.: 1/2 in to 2-3/8 in Markers per Card: 1
Indoor/Outdoor Usage: Indoor/Outdoor Flow Direction Arrow: Right
Legend Color: black Pipe Marker Subject Matter: Gases
Width: 7/8 in Marker Attachment Style: Snap-On
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend Carbon Dioxide, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 1/2 In. to 2-3/8 In., Height 7/8 In., Width 7/8 In., Material Plastic, Marker Attachment Style Snap-On, Language English, Indoor/Outdoor Usage Indoor/Outdoor, Character Height 3/4 In., Markers per Card 1, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Gases, Length 7/8 In., Flow Direction Arrow Right

Reviews of Brady #4019-B