Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Mrkr, Carbon Dioxide, 2-1/2to7-7/8 In

  • Zoro #: G0114432
  • Mfr #: 7039-1

$0.25

  • Width: 14"
  • Language: English
  • Markers per Card: 1
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Brady #7039-1 Specifications

  • Zoro #: G0114432
  • Mfr #: 7039-1
Width: 14" Language: English
Markers per Card: 1 Fits Pipe O.D.: 2-1/2" to 7-7/8"
Character Height: 2" Legend Color: White
Item: Pipe Marker Legend: Carbon Dioxide
Background Color: Red Indoor/Outdoor Usage: Indoor/Outdoor
Length: 14" Operating Temp. Range: 0 Degrees F
Height: 2-1/4" Legend Alpha Range: A to C
Standards: ANSI A13.1-2007 Self-Adhesive: Yes
Marker Attachment Style: Self-Adhesive Material: vinyl
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend Carbon Dioxide, Legend Color White, Background Color Red, Fits Pipe O.D. 2-1/2 In. to 7-7/8 In., Height 2-1/4 In., Width 14 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range 0 Degrees F, Character Height 2 In., Markers per Card 1, Standards ANSI A13.1-2007, Length 14 In.

Reviews of Brady #7039-1