KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pipe Mrkr, Compressed Air, 1-1/2to2-3/8 In

BRADY| Zoro #: G0103327| Mfr #: 4032-B

$5.84 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Marker Attachment Style: Snap-On
Markers per Card: 1
Character Height: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0103327 Mfr #: 4032-B
Marker Attachment Style: Snap-OnMarkers per Card: 1
Character Height: 3/4"Legend Alpha Range: A to C
Language: EnglishMaterial: Plastic
Legend Color: blackItem: Pipe Marker
Fits Pipe O.D.: 1-1/2 to 2-3/8"Legend: Compressed Air
Background Color: YellowIndoor/Outdoor Usage: Indoor/Outdoor
Standards: ANSI A13.1-2007Country of Origin (subject to change): United States

Description

Pipe Marker, Legend Compressed Air, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 1-1/2 to 2-3/8 In., Markers per Card 1, Material Coiled Printed Plastic Sheet, Marker Attachment Style Snap-On, Standards ANSI A13.1-2007

Reviews