Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pipe Mrkr, Compressed Air, 1-1/2to2-3/8 In

  • Zoro #: G0103336
  • Mfr #: 4034-B
Brady Pipe Mrkr, Compressed Air, 1-1/2to2-3/8 In 4034-B
Brady Pipe Mrkr, Compressed Air, 1-1/2to2-3/8 In 4034-B
Brady Pipe Mrkr, Compressed Air, 1-1/2to2-3/8 In 4034-B
Brady Pipe Mrkr, Compressed Air, 1-1/2to2-3/8 In 4034-B
$6.29
  • Indoor/Outdoor Usage: Indoor/Outdoor
  • Background Color: Blue
  • Markers per Card: 1
See full product details
Orders over $75 ship free.

Brady #4034-B Specifications

  • Zoro #: G0103336
  • Mfr #: 4034-B
Indoor/Outdoor Usage: Indoor/Outdoor Background Color: Blue
Markers per Card: 1 Marker Attachment Style: Snap-On
Language: English Pipe Marker Subject Matter: Air & Ducts
Legend Alpha Range: A to C Character Height: 3/4 in
Material: Plastic Flow Direction Arrow: Right
Standards: ANSI A13.1-2007 Item: Pipe Marker
Legend Color: White Fits Pipe O.D.: 1 1/2 to 2 3/8 in
Legend: Compressed Air Height: 7/8 in
Average Outdoor Durability: 5 to 8 yr Roll Length: 7/8 in
Width: 7/8 in Pipe Marker Material: Vinyl
Pipe Marker Package Type: Each Legend Text Color: White
Pipe Marker Mounting Style: Snap-On Pipe Marker Chemical Resistant: Yes
Printed Language: English Minimum Pipe O.D.: 1 1/2 in
Protective Coating: No Protective Coating Abrasion Resistant: Yes
Thickness: 0.02 in Reflective: No
Minimum Service Temperature: -40 Degrees F NFPA 99, CGA C-9: No
With or Without Arrows: With Maximum Service Temperature: 140 Degrees F
Maximum Pipe O.D.: 2 3/8 in Water Resistant: No
UV Resistant: No Humidity Resistant: No
Weather Resistant: No ISO 14726: No
Pipe Marker Legend: Compressed Air Roll Width: 7/8 in
ANSI/ASME A13.1: Yes Number of Pipe Markers: 1
Glow In The Dark: No Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Compressed Air, Legend Text Color White, Character Height 3/4 in, Background Color Blue, With or Without Arrows With

Reviews of Brady #4034-B