Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pipe Mrkr, Compressed Air, 2-1/2to3-7/8 In

  • Zoro #: G0104273
  • Mfr #: 4033-C
Brady Pipe Mrkr, Compressed Air, 2-1/2to3-7/8 In 4033-C
Brady Pipe Mrkr, Compressed Air, 2-1/2to3-7/8 In 4033-C
Brady Pipe Mrkr, Compressed Air, 2-1/2to3-7/8 In 4033-C
Brady Pipe Mrkr, Compressed Air, 2-1/2to3-7/8 In 4033-C
$11.59
  • Language: English
  • Character Height: 1 1/4 in
  • Legend Color: White
See full product details
Orders over $75 ship free.

Brady #4033-C Specifications

  • Zoro #: G0104273
  • Mfr #: 4033-C
Language: English Character Height: 1 1/4 in
Legend Color: White Indoor/Outdoor Usage: Indoor/Outdoor
Pipe Marker Subject Matter: Air & Ducts Background Color: Green
Legend Alpha Range: A to C Flow Direction Arrow: Right
Item: Pipe Marker Markers per Card: 1
Marker Attachment Style: Snap-On Fits Pipe O.D.: 2 1/2 to 3 7/8 in
Standards: ANSI A13.1-2007 Legend: Compressed Air
Material: Plastic Width: 2 in
Height: 2 in Roll Length: 2 in
Average Outdoor Durability: 5 to 8 yr Humidity Resistant: No
NFPA 99, CGA C-9: No Chemical Resistant: Yes
Reflective: No Abrasion Resistant: Yes
With or Without Arrows: With Water Resistant: No
Pipe Marker Mounting Style: Snap-On Pipe Marker Glow In The Dark: No
Pipe Marker Package Type: Each Legend Text Color: White
ANSI/ASME A13.1: Yes Printed Language: English
Pipe Marker Material: Vinyl Thickness: 0.03 in
Maximum Pipe O.D.: 3 7/8 in Minimum Service Temperature: -40 Degrees F
Protective Coating: No Protective Coating Maximum Service Temperature: 180 Degrees F
Roll Width: 2 in Minimum Pipe O.D.: 2 1/2 in
Weather Resistant: No Pipe Marker Legend: Compressed Air
UV Resistant: No Number of Pipe Markers: 1
ISO 14726: No Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Compressed Air, Legend Text Color White, Character Height 1 1/4 in, Background Color Green, With or Without Arrows With

Reviews of Brady #4033-C