Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.

Shop by Category

customer-service Help cart Cart

Pipe Mrkr, Compressed Air, 2-1/2to7-7/8 In

  • Zoro #: G0114493
  • Mfr #: 7058-1
Brady Pipe Mrkr, Compressed Air, 2-1/2to7-7/8 In 7058-1
Brady Pipe Mrkr, Compressed Air, 2-1/2to7-7/8 In 7058-1
$1.99
  • Self-Adhesive: Yes
  • Standards: ANSI A13.1-2007
  • Item: Pipe Marker
See full product details
Orders over $75 ship free.

Brady #7058-1 Specifications

  • Zoro #: G0114493
  • Mfr #: 7058-1
Self-Adhesive: Yes Standards: ANSI A13.1-2007
Item: Pipe Marker Operating Temp. Range: -0.4 Degrees F
Indoor/Outdoor Usage: Indoor/Outdoor Character Height: 2 in
Marker Attachment Style: Self-Adhesive Pipe Marker Subject Matter: Air & Ducts
Legend: Compressed Air Legend Alpha Range: A to C
Width: 14 in Legend Color: black
Background Color: Yellow Length: 14 in
Markers per Card: 1 Material: vinyl
Fits Pipe O.D.: 2 1/2 to 7 7/8 in Height: 2 1/4 in
Language: English Average Outdoor Durability: 8 to 10 yr
Roll Length: 2 1/4 in Pipe Marker Mounting Style: Adhesive Pipe Marker
Number of Pipe Markers: 1 Legend Text Color: Black
Adhesive Pipe Marker Format: Die-Cut on Cards Abrasion Resistant: Yes
NFPA 99, CGA C-9: No With or Without Arrows: Without
ISO 14726: No Minimum Pipe O.D.: 2 1/2 in
Pipe Marker Package Type: Card Minimum Application Temperature: 0 Degrees F
Minimum Service Temperature: -40 Degrees F Humidity Resistant: No
Weather Resistant: Yes Maximum Pipe O.D.: 7 7/8 in
Printed Language: English Pipe Marker Material: Vinyl
Chemical Resistant: Yes Adhesive Material: Acrylic
Protective Coating: No Protective Coating Thickness: 0.004 in
UV Resistant: No Glow In The Dark: No
ANSI/ASME A13.1: Yes Roll Width: 14 in
Finish: Glossy Pipe Marker Legend: Compressed Air
Water Resistant: No Reflective: No
Adhesive Style: Permanent Maximum Service Temperature: 180 Degrees F
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Compressed Air, Legend Text Color Black, Character Height 2 in, Background Color Yellow, With or Without Arrows Without

Reviews of Brady #7058-1