Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pipe Mrkr, Compressed Air, 2-1/2to7-7/8 In

  • Zoro #: G0114502
  • Mfr #: 7059-1
Brady Pipe Mrkr, Compressed Air, 2-1/2to7-7/8 In 7059-1
Brady Pipe Mrkr, Compressed Air, 2-1/2to7-7/8 In 7059-1
$1.99
  • Indoor/Outdoor Usage: Indoor/Outdoor
  • Markers per Card: 1
  • Legend: Compressed Air
See full product details
Orders over $75 ship free.

Brady #7059-1 Specifications

  • Zoro #: G0114502
  • Mfr #: 7059-1
Indoor/Outdoor Usage: Indoor/Outdoor Markers per Card: 1
Legend: Compressed Air Fits Pipe O.D.: 2 1/2 to 7 7/8 in
Standards: ANSI A13.1-2007 Width: 14 in
Height: 2 1/4 in Material: vinyl
Self-Adhesive: Yes Item: Pipe Marker
Legend Color: White Background Color: Green
Legend Alpha Range: A to C Character Height: 2 in
Pipe Marker Subject Matter: Air & Ducts Marker Attachment Style: Self-Adhesive
Length: 14 in Language: English
Operating Temp. Range: -0.4 Degrees F Average Outdoor Durability: 8 to 10 yr
Roll Length: 2 1/4 in Finish: Glossy
UV Resistant: No Abrasion Resistant: Yes
Pipe Marker Material: Vinyl Roll Width: 14 in
ANSI/ASME A13.1: Yes Humidity Resistant: No
Legend Text Color: White Adhesive Style: Permanent
Number of Pipe Markers: 1 Minimum Service Temperature: -40 Degrees F
Pipe Marker Mounting Style: Adhesive Pipe Marker NFPA 99, CGA C-9: No
Protective Coating: No Protective Coating Pipe Marker Package Type: Card
Maximum Pipe O.D.: 7 7/8 in Minimum Pipe O.D.: 2 1/2 in
Thickness: 0.004 in Chemical Resistant: Yes
Glow In The Dark: No Adhesive Material: Acrylic
Weather Resistant: Yes Printed Language: English
Maximum Service Temperature: 180 Degrees F Adhesive Pipe Marker Format: Die-Cut on Cards
Pipe Marker Legend: Compressed Air With or Without Arrows: Without
Reflective: No Minimum Application Temperature: 0 Degrees F
Water Resistant: No ISO 14726: No
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Compressed Air, Legend Text Color White, Character Height 2 in, Background Color Green, With or Without Arrows Without

Reviews of Brady #7059-1