Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pipe Mrkr, Compressed Air, 2-1/2to7-7/8 In

  • Zoro #: G0114511
  • Mfr #: 7060-1
Brady Pipe Mrkr, Compressed Air, 2-1/2to7-7/8 In 7060-1
Brady Pipe Mrkr, Compressed Air, 2-1/2to7-7/8 In 7060-1
$1.99
  • Pipe Marker Subject Matter: Air & Ducts
  • Self-Adhesive: Yes
  • Legend: Compressed Air
See full product details
Orders over $75 ship free.

Brady #7060-1 Specifications

  • Zoro #: G0114511
  • Mfr #: 7060-1
Pipe Marker Subject Matter: Air & Ducts Self-Adhesive: Yes
Legend: Compressed Air Markers per Card: 1
Length: 14 in Height: 2 1/4 in
Character Height: 2 in Standards: ANSI A13.1-2007
Indoor/Outdoor Usage: Indoor/Outdoor Material: vinyl
Operating Temp. Range: -0.4 Degrees F Legend Alpha Range: A to C
Background Color: Blue Item: Pipe Marker
Width: 14 in Marker Attachment Style: Self-Adhesive
Fits Pipe O.D.: 2 1/2 to 7 7/8 in Legend Color: White
Language: English Average Outdoor Durability: 8 to 10 yr
Roll Length: 2 1/4 in ANSI/ASME A13.1: Yes
Adhesive Pipe Marker Format: Die-Cut on Cards Weather Resistant: Yes
Pipe Marker Legend: Compressed Air Water Resistant: No
NFPA 99, CGA C-9: No Printed Language: English
Pipe Marker Mounting Style: Adhesive Pipe Marker Thickness: 0.004 in
Minimum Service Temperature: -40 Degrees F Adhesive Material: Acrylic
Number of Pipe Markers: 1 Pipe Marker Package Type: Card
Adhesive Style: Permanent With or Without Arrows: Without
Glow In The Dark: No UV Resistant: No
Minimum Application Temperature: 0 Degrees F ISO 14726: No
Legend Text Color: White Roll Width: 14 in
Maximum Pipe O.D.: 7 7/8 in Finish: Glossy
Protective Coating: No Protective Coating Minimum Pipe O.D.: 2 1/2 in
Pipe Marker Material: Vinyl Humidity Resistant: No
Chemical Resistant: Yes Abrasion Resistant: Yes
Maximum Service Temperature: 180 Degrees F Reflective: No
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Compressed Air, Legend Text Color White, Character Height 2 in, Background Color Blue, With or Without Arrows Without

Reviews of Brady #7060-1