Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Mrkr, Condensate Drain, 2-1/2 to7-7/8

  • Zoro #: G0114545
  • Mfr #: 7062-1
Brady Pipe Mrkr, Condensate Drain, 2-1/2 to7-7/8 7062-1
Brady Pipe Mrkr, Condensate Drain, 2-1/2 to7-7/8 7062-1
$1.99
  • Length: 14 in
  • Character Height: 2 in
  • Pipe Marker Subject Matter: Steam
See full product details
Orders over $75 ship free.

Brady #7062-1 Specifications

  • Zoro #: G0114545
  • Mfr #: 7062-1
Length: 14 in Character Height: 2 in
Pipe Marker Subject Matter: Steam Height: 2 1/4 in
Item: Pipe Marker Language: English
Operating Temp. Range: 0 Degrees F Indoor/Outdoor Usage: Indoor/Outdoor
Background Color: Yellow Legend Alpha Range: A to C
Marker Attachment Style: Self-Adhesive Legend Color: black
Material: vinyl Markers per Card: 1
Standards: ANSI A13.1-2007 Legend: Condensate Drain
Self-Adhesive: Yes Fits Pipe O.D.: 2-1/2 in to 7-7/8 in
Width: 14 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend Condensate Drain, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 2-1/2 in to 7-7/8 in, Height 2 1/4 in, Width 14 in, Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range 0 Degrees F, Character Height 2 in, Markers per Card 1, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Steam, Length 14 in

Reviews of Brady #7062-1