Pipe Mrkr, Condensate Drain, 2-1/2 to7-7/8

BRADY| Zoro #: G0114554| Mfr #: 7063-1

$2.16 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 14"Fits Pipe O.D.: 2-1/2 to 7-7/8"Legend Alpha Range: A to C
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0114554 Mfr #: 7063-1
Width: 14"Fits Pipe O.D.: 2-1/2 to 7-7/8"
Legend Alpha Range: A to CMarker Attachment Style: Self-Adhesive
Height: 2-1/4"Material: vinyl
Indoor/Outdoor Usage: Indoor/OutdoorBackground Color: Green
Operating Temp. Range: 0 Degrees FLegend Color: White
Language: EnglishItem: Pipe Marker
Standards: ANSI A13.1-2007Character Height: 2"
Markers per Card: 1Legend: Condensate Drain
Self-Adhesive: YesCountry of Origin (subject to change): United States

Description

Pipe Marker, Legend Condensate Drain, Legend Color White, Background Color Green, Fits Pipe O.D. 2-1/2 In. to 7-7/8 In., Height 2-1/4 In., Width 14 In., Markers per Card 1, Material Pressure Sensitive Vinyl, Marker Attachment Style Self-Adhesive, Standards ANSI A13.1-2007

Reviews