Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.

Shop by Category

customer-service Help cart Cart

Pipe Mrkr, Condensate Drain, 8 In or Grtr

  • Zoro #: G0108105
  • Mfr #: 7063-1HV
Brady Pipe Mrkr, Condensate Drain, 8 In or Grtr 7063-1HV
Brady Pipe Mrkr, Condensate Drain, 8 In or Grtr 7063-1HV
$3.89
  • Fits Pipe O.D.: 8 in and Larger
  • Material: vinyl
  • Indoor/Outdoor Usage: Indoor/Outdoor
See full product details
Orders over $75 ship free.

Brady #7063-1HV Specifications

  • Zoro #: G0108105
  • Mfr #: 7063-1HV
Fits Pipe O.D.: 8 in and Larger Material: vinyl
Indoor/Outdoor Usage: Indoor/Outdoor Standards: ANSI A13.1-2007
Item: Pipe Marker Legend Color: White
Legend: Condensate Drain Width: 24 in
Self-Adhesive: Yes Background Color: Green
Marker Attachment Style: Self-Adhesive Markers per Card: 1
Pipe Marker Subject Matter: Steam Operating Temp. Range: 0 Degrees F
Legend Alpha Range: A to C Height: 4 in
Character Height: 3 1/2 in Language: English
Length: 24 in Average Outdoor Durability: 8 to 10 yr
Roll Length: 4 in UV Resistant: No
Glow In The Dark: No Maximum Service Temperature: 180 Degrees F
Pipe Marker Legend: Condensate Drain Minimum Pipe O.D.: 8 in
ISO 14726: No Printed Language: English
Pipe Marker Mounting Style: Adhesive Pipe Marker Adhesive Style: Permanent
Legend Text Color: White Number of Pipe Markers: 1
NFPA 99, CGA C-9: No Minimum Service Temperature: -40 Degrees F
Weather Resistant: Yes Finish: Glossy
Abrasion Resistant: Yes Humidity Resistant: No
Water Resistant: No Pipe Marker Material: Plastic
Roll Width: 24 in Minimum Application Temperature: 0 Degrees F
Adhesive Pipe Marker Format: Die-Cut on Cards Protective Coating: No Protective Coating
Reflective: No Chemical Resistant: Yes
Thickness: 0.004 in Pipe Marker Package Type: Card
ANSI/ASME A13.1: Yes Adhesive Material: Acrylic
With or Without Arrows: Without Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Condensate Drain, Legend Text Color White, Character Height 3 1/2 in, Background Color Green, With or Without Arrows Without

Reviews of Brady #7063-1HV