Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Mrkr, Condensate Return, 2-1/2to3-7/8

  • Zoro #: G0104325
  • Mfr #: 4037-C
Brady Pipe Mrkr, Condensate Return, 2-1/2to3-7/8 4037-C
Brady Pipe Mrkr, Condensate Return, 2-1/2to3-7/8 4037-C
Brady Pipe Mrkr, Condensate Return, 2-1/2to3-7/8 4037-C
Brady Pipe Mrkr, Condensate Return, 2-1/2to3-7/8 4037-C
$11.59
  • Fits Pipe O.D.: 2-1/2 in to 3-7/8 in
  • Pipe Marker Subject Matter: Steam
  • Height: 2 in
See full product details
Orders over $75 ship free.

Brady #4037-C Specifications

  • Zoro #: G0104325
  • Mfr #: 4037-C
Fits Pipe O.D.: 2-1/2 in to 3-7/8 in Pipe Marker Subject Matter: Steam
Height: 2 in Background Color: Yellow
Indoor/Outdoor Usage: Indoor/Outdoor Flow Direction Arrow: Right
Character Height: 1 1/4 in Legend Color: black
Length: 2 in Marker Attachment Style: Snap-On
Item: Pipe Marker Legend Alpha Range: A to C
Legend: Condensate Return Standards: ANSI A13.1-2007
Width: 2 in Markers per Card: 1
Language: English Material: Plastic
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend Condensate Return, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 2-1/2 In. to 3-7/8 In., Height 2 In., Width 2 In., Material Plastic, Marker Attachment Style Snap-On, Language English, Indoor/Outdoor Usage Indoor/Outdoor, Character Height 1-1/4 In., Markers per Card 1, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Steam, Length 2 In., Flow Direction Arrow Right

Reviews of Brady #4037-C