Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Mrkr, Condensate Return, 2-1/2to7-7/8

  • Zoro #: G0114572
  • Mfr #: 7065-1
Brady Pipe Mrkr, Condensate Return, 2-1/2to7-7/8 7065-1
Brady Pipe Mrkr, Condensate Return, 2-1/2to7-7/8 7065-1
$1.99
  • Width: 14 in
  • Indoor/Outdoor Usage: Indoor/Outdoor
  • Standards: ANSI A13.1-2007
See full product details
Orders over $75 ship free.

Brady #7065-1 Specifications

  • Zoro #: G0114572
  • Mfr #: 7065-1
Width: 14 in Indoor/Outdoor Usage: Indoor/Outdoor
Standards: ANSI A13.1-2007 Legend: Condensate Return
Length: 14 in Self-Adhesive: Yes
Legend Alpha Range: A to C Markers per Card: 1
Item: Pipe Marker Height: 2 1/4 in
Fits Pipe O.D.: 2-1/2 in to 7-7/8 in Marker Attachment Style: Self-Adhesive
Pipe Marker Subject Matter: Steam Legend Color: black
Character Height: 2 in Material: vinyl
Language: English Operating Temp. Range: 0 Degrees F
Background Color: Yellow Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend Condensate Return, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 2-1/2 in to 7-7/8 in, Height 2 1/4 in, Width 14 in, Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range 0 Degrees F, Character Height 2 in, Markers per Card 1, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Steam, Length 14 in

Reviews of Brady #7065-1