Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pipe Mrkr, Condensate Return, 3/4to1-3/8In

  • Zoro #: G0101001
  • Mfr #: 4037-A
Brady Pipe Mrkr, Condensate Return, 3/4to1-3/8In 4037-A
Brady Pipe Mrkr, Condensate Return, 3/4to1-3/8In 4037-A
Brady Pipe Mrkr, Condensate Return, 3/4to1-3/8In 4037-A
Brady Pipe Mrkr, Condensate Return, 3/4to1-3/8In 4037-A
$4.59
  • Indoor/Outdoor Usage: Indoor/Outdoor
  • Marker Attachment Style: Snap-On
  • Legend Color: black
See full product details
Orders over $75 ship free.

Brady #4037-A Specifications

  • Zoro #: G0101001
  • Mfr #: 4037-A
Indoor/Outdoor Usage: Indoor/Outdoor Marker Attachment Style: Snap-On
Legend Color: black Fits Pipe O.D.: 3/4 to 1 3/8 in
Language: English Item: Pipe Marker
Standards: ANSI A13.1-2007 Markers per Card: 1
Pipe Marker Subject Matter: Steam Length: 13/16 in
Background Color: Yellow Width: 4/5 in
Flow Direction Arrow: Right Legend Alpha Range: A to C
Material: Plastic Height: 13/16 in
Character Height: 1/2 in Legend: Condensate Return
Roll Length: 13/16 in Average Outdoor Durability: 5 to 8 yr
Roll Width: 4/5 in Pipe Marker Mounting Style: Snap-On Pipe Marker
Maximum Pipe O.D.: 1 3/8 in Pipe Marker Legend: Condensate Return
Maximum Service Temperature: 140 Degrees F Minimum Service Temperature: -40 Degrees F
Glow In The Dark: No Printed Language: English
Protective Coating: No Protective Coating ISO 14726: No
Water Resistant: No Pipe Marker Material: Plastic
Pipe Marker Package Type: Each Abrasion Resistant: Yes
UV Resistant: No ANSI/ASME A13.1: Yes
Thickness: 0.02 in Weather Resistant: No
Chemical Resistant: Yes Legend Text Color: Black
With or Without Arrows: With NFPA 99, CGA C-9: No
Minimum Pipe O.D.: 3/4 in Humidity Resistant: No
Number of Pipe Markers: 1 Reflective: No
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Condensate Return, Legend Text Color Black, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With

Reviews of Brady #4037-A