Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.

Shop by Category

customer-service Help cart Cart

Pipe Mrkr, Condensate Return, 8 In or Grtr

  • Zoro #: G0108114
  • Mfr #: 7065-1HV
$3.89
  • Fits Pipe O.D.: 8 in and Larger
  • Length: 24 in
  • Legend Alpha Range: A to C
See full product details
Orders over $75 ship free.

Brady #7065-1HV Specifications

  • Zoro #: G0108114
  • Mfr #: 7065-1HV
Fits Pipe O.D.: 8 in and Larger Length: 24 in
Legend Alpha Range: A to C Language: English
Width: 24 in Legend Color: black
Indoor/Outdoor Usage: Indoor/Outdoor Character Height: 3 1/2 in
Item: Pipe Marker Standards: ANSI A13.1-2007
Material: vinyl Marker Attachment Style: Self-Adhesive
Markers per Card: 1 Legend: Condensate Return
Background Color: Yellow Self-Adhesive: Yes
Height: 4 in Pipe Marker Subject Matter: Steam
Operating Temp. Range: 0 Degrees F Average Outdoor Durability: 8 to 10 yr
Roll Length: 4 in Adhesive Style: Permanent
NFPA 99, CGA C-9: No Minimum Application Temperature: 0 Degrees F
Pipe Marker Mounting Style: Adhesive Pipe Marker Abrasion Resistant: Yes
Reflective: No Minimum Pipe O.D.: 8 in
Thickness: 0.004 in Pipe Marker Material: Vinyl
Water Resistant: No Glow In The Dark: No
Maximum Service Temperature: 180 Degrees F Adhesive Pipe Marker Format: Die-Cut on Cards
ANSI/ASME A13.1: Yes Adhesive Material: Acrylic
Pipe Marker Package Type: Card Minimum Service Temperature: -40 Degrees F
Pipe Marker Legend: Condensate Return Roll Width: 24 in
Number of Pipe Markers: 1 ISO 14726: No
Weather Resistant: Yes Legend Text Color: Black
With or Without Arrows: Without Humidity Resistant: No
Printed Language: English Chemical Resistant: Yes
Protective Coating: No Protective Coating Finish: Glossy
UV Resistant: No Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Condensate Return, Legend Text Color Black, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without

Reviews of Brady #7065-1HV