Stock Up and Save20% OFF 12 CategoriesCode: READY42019See Details

Pipe Mrkr, Condenser Water Return, White

BRADY | Zoro #: G0933265 | Mfr #: 7068-1HV

$ 4.32 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0933265 Mfr #: 7068-1HV
Legend Alpha Range: A to C Markers per Card: 1
Standards: ANSI A13.1-2007 Legend: Condenser Water Return
Marker Attachment Style: Self-Adhesive Operating Temp. Range: 0 Degrees F
Indoor/Outdoor Usage: Indoor/Outdoor Legend Color: White
Self-Adhesive: Yes Item: Pipe Marker
Character Height: 3-1/2" Background Color: Green
Fits Pipe O.D.: 8" and Larger Height: 4"
Width: 24" Language: English
Material: vinyl Country of Origin (subject to change): United States

Description

Pipe Marker, Legend Condenser Water Return, Legend Color White, Background Color Green, Fits Pipe O.D. 8 In. and Larger, Height 2-1/4 In., Width 24 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range 0 Degrees F, Character Height 3-1/2 In., Markers per Card 1, Standards ASME (ANSI), Pipe Marker Subject Matter Water, Length 24 In.

Reviews