Pipe Mrkr, Domestic Cold Water, 6to7-7/8In

BRADY| Zoro #: G0788891| Mfr #: 4048-F

$12.14 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0788891 Mfr #: 4048-F
Standards: ANSI A13.1-2007Background Color: Green
Legend Color: WhiteIndoor/Outdoor Usage: Indoor/Outdoor
Language: EnglishItem: Pipe Marker
Legend Alpha Range: D to FMarker Attachment Style: Strap-On
Fits Pipe O.D.: 6 to 7-7/8"Character Height: 1-1/4"
Legend: Domestic Cold WaterWidth: 8"
Material: Plastic SheetHeight: 8"
Country of Origin (subject to change): United States

Product Description

Pipe Marker, Legend Domestic Cold Water, Legend Color White, Background Color Green, Fits Pipe O.D. 6 In. to 7-7/8 In., Height 8 In., Width 8 In., Material Printed Plastic Sheet, Marker Attachment Style Strap-On, Standards ANSI A13.1-2007

Product Reviews

Save 15%. Sign up for Z-mail.