KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pipe Mrkr, Domestic Hot Water, 3/4 to1-3/8

BRADY| Zoro #: G0101035| Mfr #: 4051-A

$5.47 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 13/16"
Marker Attachment Style: Snap-On
Markers per Card: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0101035 Mfr #: 4051-A
Width: 13/16"Marker Attachment Style: Snap-On
Markers per Card: 1Character Height: 1/2"
Legend Alpha Range: D to FLanguage: English
Material: PlasticLegend Color: black
Item: Pipe MarkerFits Pipe O.D.: 3/4 to 1-3/8"
Legend: Domestic Hot WaterHeight: 13/16"
Background Color: YellowIndoor/Outdoor Usage: Indoor/Outdoor
Standards: ANSI A13.1-2007Country of Origin (subject to change): United States

Description

Pipe Marker, Legend Domestic Hot Water, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 3/4 to 1-3/8 In., Markers per Card 1, Material Coiled Printed Plastic Sheet, Marker Attachment Style Snap-On, Standards ANSI A13.1-2007

Reviews