BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Pipe Mrkr, Domestic Hot Water, 6to7-7/8 In

BRADY| Zoro #: G0106251| Mfr #: 4316-F

$14.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Character Height: 1-1/4"Legend Color: WhiteLegend: Domestic Hot Water
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0106251 Mfr #: 4316-F
Character Height: 1-1/4"Legend Color: White
Legend: Domestic Hot WaterIndoor/Outdoor Usage: Indoor/Outdoor
Legend Alpha Range: D to FItem: Pipe Marker
Fits Pipe O.D.: 6 to 7-7/8"Standards: ANSI A13.1-2007
Operating Temp. Range: -40 Degrees FMarkers per Card: 1
Width: 8"Background Color: Green
Height: 8"Marker Attachment Style: Strap-On
Material: PlasticLanguage: English
Country of Origin (subject to change): United States

Description

Pipe Marker, Legend Domestic Hot Water, Legend Color White, Background Color Green, Fits Pipe O.D. 6 In. to 7-7/8 In., Height 8 In., Width 8 In., Markers per Card 1, Material Coiled Printed Plastic Sheet, Marker Attachment Style Strap-On, Standards ANSI A13.1-2007

Reviews