Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Mrkr, Domestic Hot Water, 8 In orGrtr

  • Zoro #: G0108132
  • Mfr #: 7087-1HV
$3.89
  • Width: 24 in
  • Item: Pipe Marker
  • Standards: ANSI A13.1-2007
See full product details
Orders over $75 ship free.

Brady #7087-1HV Specifications

  • Zoro #: G0108132
  • Mfr #: 7087-1HV
Width: 24 in Item: Pipe Marker
Standards: ANSI A13.1-2007 Background Color: Yellow
Height: 4 in Markers per Card: 1
Pipe Marker Subject Matter: Water Legend: Domestic Hot Water
Language: English Material: vinyl
Marker Attachment Style: Self-Adhesive Self-Adhesive: Yes
Character Height: 3 1/2 in Legend Color: black
Length: 24 in Operating Temp. Range: 0 Degrees F
Legend Alpha Range: D to F Indoor/Outdoor Usage: Indoor/Outdoor
Fits Pipe O.D.: 8 in and Larger Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend Domestic Hot Water, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 8 in and Larger, Height 4 in, Width 24 in, Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range 0 Degrees F, Character Height 3 1/2 in, Markers per Card 1, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Water, Length 24 in

Reviews of Brady #7087-1HV