Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Mrkr, Domestic Hot Water, 8to9-7/8 In

  • Zoro #: G0110022
  • Mfr #: 4051-G
Brady Pipe Mrkr, Domestic Hot Water, 8to9-7/8 In 4051-G
Brady Pipe Mrkr, Domestic Hot Water, 8to9-7/8 In 4051-G
Brady Pipe Mrkr, Domestic Hot Water, 8to9-7/8 In 4051-G
Brady Pipe Mrkr, Domestic Hot Water, 8to9-7/8 In 4051-G
$18.39
  • Pipe Marker Subject Matter: Water
  • Language: English
  • Marker Attachment Style: Strap-On
See full product details
Orders over $75 ship free.

Brady #4051-G Specifications

  • Zoro #: G0110022
  • Mfr #: 4051-G
Pipe Marker Subject Matter: Water Language: English
Marker Attachment Style: Strap-On Markers per Card: 1
Fits Pipe O.D.: 8 in to 9-7/8 in Width: 10 in
Character Height: 2 1/2 in Height: 10 in
Background Color: Yellow Length: 10 in
Standards: ANSI A13.1-2007 Material: Plastic
Legend: Domestic Hot Water Indoor/Outdoor Usage: Indoor/Outdoor
Legend Color: black Flow Direction Arrow: Right
Legend Alpha Range: D to F Item: Pipe Marker
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend Domestic Hot Water, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 8 In. to 9-7/8 In., Height 10 In., Width 10 In., Material Plastic, Marker Attachment Style Strap-On, Language English, Indoor/Outdoor Usage Indoor/Outdoor, Character Height 2-1/2 In., Markers per Card 1, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Water, Length 10 In., Flow Direction Arrow Right

Reviews of Brady #4051-G