Pipe Mrkr, Domestic Hot Water, 8to9-7/8 In

BRADY| Zoro #: G0110031| Mfr #: 4316-G

$17.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 10"Fits Pipe O.D.: 8 to 9-7/8"Legend Alpha Range: D to F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0110031 Mfr #: 4316-G
Width: 10"Fits Pipe O.D.: 8 to 9-7/8"
Legend Alpha Range: D to FMarker Attachment Style: Strap-On
Height: 10"Material: Plastic
Indoor/Outdoor Usage: Indoor/OutdoorBackground Color: Green
Operating Temp. Range: -40 Degrees FLegend Color: White
Language: EnglishItem: Pipe Marker
Standards: ANSI A13.1-2007Character Height: 2-1/2"
Markers per Card: 1Legend: Domestic Hot Water
Country of Origin (subject to change): United States

Description

Pipe Marker, Legend Domestic Hot Water, Legend Color White, Background Color Green, Fits Pipe O.D. 8 In. to 9-7/8 In., Height 10 In., Width 10 In., Markers per Card 1, Material Coiled Printed Plastic Sheet, Marker Attachment Style Strap-On, Standards ANSI A13.1-2007

Reviews