Pipe Mrkr, Domestic Hot Water Return, 4to6

BRADY |Zoro #: G0105323|Mfr #: 4317-D

$12.11 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0105323 Mfr #: 4317-D
Standards: ANSI A13.1-2007Item: Pipe Marker
Legend Alpha Range: D to FMarker Attachment Style: Snap-On
Fits Pipe O.D.: 4 to 6"Legend Color: White
Background Color: GreenMarkers per Card: 1
Legend: Domestic Hot Water ReturnWidth: 2-13/16"
Material: PlasticHeight: 2-13/16"
Country of Origin (subject to change): United States

Product Description

Pipe Marker, Legend Domestic Hot Water Return, Legend Color White, Background Color Green, Fits Pipe O.D. 4 to 6 In., Height 2-13/16 In., Width 2-13/16 In., Markers per Card 1, Material Coiled Printed Plastic Sheet, Marker Attachment Style Snap-On, Standards ANSI A13.1-2007

Product Reviews

Save 15% when you sign up for Z-mail.