Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.

Shop by Category

customer-service Help cart Cart

Pipe Mrkr, Electric Traced, 2-1/2to7-7/8In

  • Zoro #: G0114642
  • Mfr #: 7096-1
Brady Pipe Mrkr, Electric Traced, 2-1/2to7-7/8In 7096-1
Brady Pipe Mrkr, Electric Traced, 2-1/2to7-7/8In 7096-1
$1.99
  • Legend Alpha Range: D to F
  • Markers per Card: 1
  • Length: 14 in
See full product details
Orders over $75 ship free.

Brady #7096-1 Specifications

  • Zoro #: G0114642
  • Mfr #: 7096-1
Legend Alpha Range: D to F Markers per Card: 1
Length: 14 in Pipe Marker Subject Matter: Operations
Standards: ANSI A13.1-2007 Legend Color: black
Character Height: 2 in Marker Attachment Style: Self-Adhesive
Fits Pipe O.D.: 2 1/2 to 7 7/8 in Background Color: Yellow
Language: English Height: 2 1/4 in
Item: Pipe Marker Legend: Electric Traced
Operating Temp. Range: 0 Degrees F Indoor/Outdoor Usage: Indoor/Outdoor
Self-Adhesive: Yes Width: 14 in
Material: vinyl Roll Length: 2 1/4 in
Average Outdoor Durability: 8 to 10 yr Maximum Service Temperature: 180 Degrees F
ISO 14726: No Protective Coating: No Protective Coating
Glow In The Dark: No Thickness: 0.004 in
Water Resistant: No Minimum Pipe O.D.: 2 1/2 in
UV Resistant: No Maximum Pipe O.D.: 7 7/8 in
Roll Width: 14 in Printed Language: English
Pipe Marker Legend: Electric Traced Adhesive Style: Permanent
Pipe Marker Package Type: Card With or Without Arrows: Without
Minimum Application Temperature: 0 Degrees F Adhesive Pipe Marker Format: Die-Cut on Cards
Abrasion Resistant: Yes Minimum Service Temperature: -40 Degrees F
Adhesive Material: Acrylic Pipe Marker Mounting Style: Adhesive Pipe Marker
NFPA 99, CGA C-9: No Weather Resistant: Yes
Chemical Resistant: Yes Legend Text Color: Black
ANSI/ASME A13.1: Yes Reflective: No
Number of Pipe Markers: 1 Humidity Resistant: No
Finish: Glossy Pipe Marker Material: Plastic
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Electric Traced, Legend Text Color Black, Character Height 2 in, Background Color Yellow, With or Without Arrows Without

Reviews of Brady #7096-1