- Home
- /
- Safety
- /
- Signs & Labels
- /
- Pipe Markers, Arrow, and Banding Tape
- /
- Pipe Mrkr, Electric Traced, 8 In or Grtr
Shop Alternate Products
This Product is Discontinued
Brady
Pipe Mrkr, Electric Traced, 8 In or Grtr (Discontinued)
Mfr # 7097-1HV
Zoro # G0108202
This Product is Discontinued
Key Features
- Pipe Marker Subject Matter Operations
- Legend Electric Traced
- Height 4 in
- Background Color Orange
- Legend Color Black
- Brand Brady
- MFR #7097-1HV
- Zoro #G0108202
- UPC #754473812768
- Country of OriginUnited States
Dimensions
Height | 4 in |
Width | 24 in |
Length | 24 in |
Character Height | 3 1/2 in |
Roll Length | 4 in |
Roll Width | 24 in |
Details
Item | Pipe Marker |
Pipe Marker Subject Matter | Operations |
Legend | Electric Traced |
Background Color | Orange |
Legend Color | Black |
Fits Pipe O.D. | 8 in and Larger |
Marker Attachment Style | Self-Adhesive |
Material | vinyl |
Language | English |
Markers per Card | 1 |
Operating Temp. Range | 0 Degrees F |
Standards | ANSI A13.1-2007 |
Self-Adhesive | Yes |
Legend Alpha Range | D to F |
Indoor/Outdoor Usage | Indoor/Outdoor |
Average Outdoor Durability | 8 to 10 yr |
Humidity Resistant | No |
ISO 14726 | No |
Adhesive Pipe Marker Format | Die-Cut on Cards |
Pipe Marker Material | Vinyl |
Pipe Marker Legend | Electric Traced |
NFPA 99, CGA C-9 | No |
Adhesive Style | Permanent |
Legend Text Color | Black |
Glow In The Dark | No |
Reflective | No |
Protective Coating | No Protective Coating |
Finish | Glossy |
Thickness | 0.004 in |
With or Without Arrows | Without |
Maximum Service Temperature | 180 Degrees F |
Printed Language | English |
Number of Pipe Markers | 1 |
Water Resistant | No |
Chemical Resistant | Yes |
Adhesive Material | Acrylic |
Minimum Pipe O.D. | 8 in |
Minimum Service Temperature | -40 Degrees F |
Pipe Marker Package Type | Card |
ANSI/ASME A13.1 | Yes |
Abrasion Resistant | Yes |
UV Resistant | No |
Pipe Marker Mounting Style | Adhesive Pipe Marker |
Weather Resistant | Yes |
Minimum Application Temperature | 0 Degrees F |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Electric Traced, Legend Text Color Black, Character Height 3 1/2 in, Background Color Orange, With or Without Arrows Without