KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pipe Mrkr, Fuel Oil Return, 2-1/2to7-7/8In

BRADY| Zoro #: G0685447| Mfr #: 7116-1

$2.16 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 14"
Marker Attachment Style: Self-Adhesive
Markers per Card: 3 Plus Arrows
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0685447 Mfr #: 7116-1
Width: 14"Marker Attachment Style: Self-Adhesive
Markers per Card: 3 Plus ArrowsCharacter Height: 2"
Legend Alpha Range: D to FLanguage: English
Legend Color: blackOperating Temp. Range: 0 Degrees F
Self-Adhesive: YesItem: Pipe Marker
Fits Pipe O.D.: 2-1/2 to 7-7/8"Legend: Fuel Oil Return
Height: 2-1/4"Background Color: Yellow
Indoor/Outdoor Usage: Indoor/OutdoorMaterial: vinyl
Standards: ANSI A13.1-2007Country of Origin (subject to change): United States

Description

Pipe Marker, Legend Fuel Oil Return, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 2-1/2 to 7-7/8 In., Height 2-1/4 In., Width 2-1/4 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes

Reviews