Pipe Mrkr, Heating Return, 2-1/2to3-7/8 In

BRADY |Zoro #: G0104456|Mfr #: 4070-C

$11.18 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0104456 Mfr #: 4070-C
Standards: ANSI A13.1-2007Legend: Heating Return
Item: Pipe MarkerLegend Alpha Range: G to K
Marker Attachment Style: Snap-OnFits Pipe O.D.: 2-1/2 to 3-7/8"
Legend Color: BlackBackground Color: Yellow
Markers per Card: 1Width: 2"
Material: PlasticHeight: 2"
Country of Origin (subject to change): United States

Product Description

Pipe Marker, Legend Heating Return, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 2-1/2 to 3-7/8 In., Height 2 In., Width 2 In., Markers per Card 1, Material Coiled Printed Plastic Sheet, Marker Attachment Style Snap-On, Standards ANSI A13.1-2007

Product Reviews

Save 15% when you sign up for Z-mail.