Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pipe Mrkr, Heating Return, 2-1/2to7-7/8 In

  • Zoro #: G0114746
  • Mfr #: 7125-1
Brady Pipe Mrkr, Heating Return, 2-1/2to7-7/8 In 7125-1
Brady Pipe Mrkr, Heating Return, 2-1/2to7-7/8 In 7125-1
$1.99
  • Legend: Heating Return
  • Background Color: Yellow
  • Markers per Card: 1
See full product details
Orders over $75 ship free.

Brady #7125-1 Specifications

  • Zoro #: G0114746
  • Mfr #: 7125-1
Legend: Heating Return Background Color: Yellow
Markers per Card: 1 Self-Adhesive: Yes
Marker Attachment Style: Self-Adhesive Character Height: 2 in
Legend Alpha Range: G to K Item: Pipe Marker
Height: 2 1/4 in Width: 14 in
Language: English Standards: ANSI A13.1-2007
Operating Temp. Range: -0.4 Degrees F Fits Pipe O.D.: 2 1/2 to 7 7/8 in
Indoor/Outdoor Usage: Indoor/Outdoor Pipe Marker Subject Matter: Air & Ducts
Legend Color: black Length: 14 in
Material: vinyl Roll Length: 2 1/4 in
Average Outdoor Durability: 8 to 10 yr Thickness: 0.004 in
Pipe Marker Mounting Style: Adhesive Pipe Marker Maximum Service Temperature: 180 Degrees F
Reflective: No Legend Text Color: Black
Adhesive Style: Permanent Number of Pipe Markers: 1
Humidity Resistant: No NFPA 99, CGA C-9: No
ANSI/ASME A13.1: Yes With or Without Arrows: Without
Abrasion Resistant: Yes Roll Width: 14 in
Minimum Application Temperature: 0 Degrees F ISO 14726: No
UV Resistant: No Maximum Pipe O.D.: 7 7/8 in
Pipe Marker Package Type: Card Minimum Pipe O.D.: 2 1/2 in
Protective Coating: No Protective Coating Water Resistant: No
Finish: Glossy Weather Resistant: Yes
Pipe Marker Material: Vinyl Chemical Resistant: Yes
Adhesive Material: Acrylic Adhesive Pipe Marker Format: Die-Cut on Cards
Minimum Service Temperature: -40 Degrees F Pipe Marker Legend: Heating Return
Glow In The Dark: No Printed Language: English
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Heating Return, Legend Text Color Black, Character Height 2 in, Background Color Yellow, With or Without Arrows Without

Reviews of Brady #7125-1