Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pipe Mrkr, Heating Return, 2-1/2to7-7/8 In

  • Zoro #: G0114737
  • Mfr #: 7362-1
$1.99
  • Material: vinyl
  • Length: 14 in
  • Legend: Heating Return
See full product details
Orders over $75 ship free.

Brady #7362-1 Specifications

  • Zoro #: G0114737
  • Mfr #: 7362-1
Material: vinyl Length: 14 in
Legend: Heating Return Markers per Card: 1
Item: Pipe Marker Language: English
Fits Pipe O.D.: 2 1/2 to 7 7/8 in Indoor/Outdoor Usage: Indoor/Outdoor
Background Color: Green Operating Temp. Range: -0.4 Degrees F
Legend Alpha Range: G to K Self-Adhesive: Yes
Marker Attachment Style: Self-Adhesive Character Height: 2 in
Height: 2 1/4 in Standards: ANSI A13.1-2007
Pipe Marker Subject Matter: Air & Ducts Legend Color: White
Width: 14 in Roll Length: 2 1/4 in
Average Outdoor Durability: 8 to 10 yr Pipe Marker Legend: Heating Return
Pipe Marker Mounting Style: Adhesive Pipe Marker ISO 14726: No
Roll Width: 14 in Chemical Resistant: Yes
Minimum Application Temperature: 0 Degrees F Pipe Marker Package Type: Card
Adhesive Pipe Marker Format: Die-Cut on Cards Minimum Pipe O.D.: 2 1/2 in
Adhesive Style: Permanent NFPA 99, CGA C-9: No
Reflective: No Number of Pipe Markers: 1
Abrasion Resistant: Yes Thickness: 0.004 in
Maximum Service Temperature: 180 Degrees F UV Resistant: No
ANSI/ASME A13.1: Yes Finish: Glossy
Pipe Marker Material: Vinyl Protective Coating: No Protective Coating
Printed Language: English Legend Text Color: White
Humidity Resistant: No Glow In The Dark: No
Adhesive Material: Acrylic With or Without Arrows: Without
Minimum Service Temperature: -40 Degrees F Water Resistant: No
Weather Resistant: Yes Maximum Pipe O.D.: 7 7/8 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Heating Return, Legend Text Color White, Character Height 2 in, Background Color Green, With or Without Arrows Without

Reviews of Brady #7362-1