Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.

Shop by Category

customer-service Help cart Cart

Pipe Mrkr, Heating Supply, 1-1/2to2-3/8 In

  • Zoro #: G0103512
  • Mfr #: 4071-B
Brady Pipe Mrkr, Heating Supply, 1-1/2to2-3/8 In 4071-B
Brady Pipe Mrkr, Heating Supply, 1-1/2to2-3/8 In 4071-B
Brady Pipe Mrkr, Heating Supply, 1-1/2to2-3/8 In 4071-B
Brady Pipe Mrkr, Heating Supply, 1-1/2to2-3/8 In 4071-B
$6.29
  • Indoor/Outdoor Usage: Indoor/Outdoor
  • Legend Color: black
  • Legend: Heating Supply
See full product details
Orders over $75 ship free.

Brady #4071-B Specifications

  • Zoro #: G0103512
  • Mfr #: 4071-B
Indoor/Outdoor Usage: Indoor/Outdoor Legend Color: black
Legend: Heating Supply Background Color: Yellow
Material: Plastic Item: Pipe Marker
Standards: ANSI A13.1-2007 Width: 7/8 in
Marker Attachment Style: Snap-On Flow Direction Arrow: Right
Length: 7/8 in Markers per Card: 1
Legend Alpha Range: G to K Pipe Marker Subject Matter: Air & Ducts
Character Height: 3/4 in Language: English
Fits Pipe O.D.: 1 1/2 to 2 3/8 in Height: 7/8 in
Average Outdoor Durability: 5 to 8 yr Roll Length: 7/8 in
Weather Resistant: No With or Without Arrows: With
Water Resistant: No Minimum Pipe O.D.: 1 1/2 in
Glow In The Dark: No Reflective: No
Printed Language: English Minimum Service Temperature: -40 Degrees F
Pipe Marker Material: Vinyl Legend Text Color: Black
Abrasion Resistant: Yes Thickness: 0.02 in
Roll Width: 7/8 in Pipe Marker Package Type: Each
ANSI/ASME A13.1: Yes Chemical Resistant: Yes
Protective Coating: No Protective Coating NFPA 99, CGA C-9: No
UV Resistant: No Pipe Marker Legend: Heating Supply
Maximum Pipe O.D.: 2 3/8 in Maximum Service Temperature: 140 Degrees F
ISO 14726: No Number of Pipe Markers: 1
Pipe Marker Mounting Style: Snap-On Pipe Marker Humidity Resistant: No
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Heating Supply, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows With

Reviews of Brady #4071-B